Shop All Cold Weather Gloves
Mcr Safety
Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, M, 12PK
Mfr # 9690YM
Zoro # G1202918
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lining Cotton/Polyester/Acrylic
- Minimum Temperature Not Rated
- Cuff Style Knit
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9690YM
- Zoro # G1202918
- UPC # 30451432690207
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M (8) |
Glove Length | 10.5 in |
Length | 10.50 in |
Glove Size | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 3XX3, Standards ANSI/ISEA 105:2016, EN 388, EN 511 X1X, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Acrylic Insulation, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUCKER Glove , Kutglove, Red, Small (BK94532)
- TINGLEY RUBBER Tingley 82330 HazProof Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 10 (82330.10)
- POWERWELD Goatstkin TIG Welding Glove, Large (PW2002L)
- DURABLE CORPORATION Durable Corporation 108H3672 36 in. W x 72 in. L Durite 108 Industrial Mats - Herringbone weave (108H3672)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S, 12PK (9690YS)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, L, 12PK (9690YL)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, XL, 12PK (9690YXL)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, XL (9690XL)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, M (N9690FCOM)
- MCR SAFETY Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, Medium, 1 Pair (N9690M)
- KINCO Warm Grip S Latex Coated Thermal Gray Dipped Gloves (1790W-S)
- Mcr Safety Cold Weather Gloves