Shop All Cold Weather Gloves
Mcr Safety
Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, L, 12PK
Mfr # 9690YL
Zoro # G1202927
product price: $58.29
/pk 12, $4.86/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Lining Cotton/Polyester/Acrylic
- Minimum Temperature Not Rated
- Cuff Style Knit
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9690YL
- Zoro # G1202927
- UPC # 30451432690375
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L ( 9 ) |
Length | 10.75 in |
Glove Length | 10.75 in |
Glove Size | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 3XX3, Standards ANSI/ISEA 105:2016, EN 388, EN 511 X1X, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Acrylic Insulation, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-24-X)
- NOTRAX 4 ft. L x Vinyl, 9/16" Thick (518S0034YB)
- NMC Universal Waste With Purple Stripes Self-Laminating Label, Pk25 (HW31SL25)
- HONEYWELL NORTH Lens (80849-H5)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, M, 12PK (9690YM)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S, 12PK (9690YS)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, XL, 12PK (9690YXL)
- MCR SAFETY Cut-Resistant Gloves, Black/Gray, L, PR (N9690TCL)
- MCR SAFETY Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, XL, 1 Pair (N9690XL)
- MCR SAFETY Coated Gloves, M, High Visibility Yellow, PR (N9690HVM)
- MILWAUKEE TOOL Winter Dipped Gloves, Men's, S, 6.69 to 7.09 in L, Elastic Knit Cuff, Latex Palm, Black/Red (48-22-8920)
- Mcr Safety Gloves & Hand Protection