Shop All Cut-Resistant Gloves
Mcr Safety
Heavy Weight Cotton Poly Gray He, M, PK12
Mfr # 9507MMH
Zoro # G3602341
product price: $8.59
/pk 12, $0.72/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Material Cotton Polyester Blend
- Color Gray
- Size M
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9507MMH
- Zoro # G3602341
- UPC # 30451439507683
- Country of Origin Mexico
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9 3/4 in |
Size- Alpha | M |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards FDA Compliant Material, ANSI Cut A2, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech SuPersorb Loose Sorbent, 28 Oz Shaker, 12 Per Pack (SS12)
- LYLE Plastic Fire Sign, 14"x10" (U1-1010-NP_7X10)
- BRADY Label, White, Labels/Roll: 250 (M6-30-423)
- CONDOR Lockout Hasp, 1 in Opening Size, Snap-On, 6 Lock, Red (7545)
- MCR SAFETY Cut-Resistant Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (92718PUXS)
- MCR SAFETY Vend Glove, Nitrile Foam, Black, S, PR (9388NFS VENDROLL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (9178NFL)
- MCR SAFETY Cut-Resistant Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (90750XL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (9178NFXL)
- MCR SAFETY Cut-Resistant Gloves, XS Glove Size, PK12 (9828PUXS)
- HEXARMOR Work Gloves, Rig Lizard, Size L, PR (2021X-L (9))
- Mcr Safety Cut-Resistant Gloves