Shop All Heat Resistant Gloves
Mcr Safety
Heavy Weight 24 Oz Loop Out Terry, PK12
Mfr # 9415KM
Zoro # G3255345
product price: $12.29
/pk 12, $1.02/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Size L ( 9 )
- Cuff Style Knit
- Max. Temp. Not Rated
- Glove Length 9.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9415KM
- Zoro # G3255345
- UPC # 30451439415995
- Country of Origin Mexico
- Category Heat Resistant Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Size (Alpha) | L |
Size (Numeric) | 9 |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trekdry(R) (SFF-91-012)
- EDGE Knit Gloves, Black, 12 PK (48-126)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Mesh Spandex (113-10)
- CARHARTT High Visibility Rain Jacket, Green, XL (105300-BLMXLREG)
- MCR SAFETY Light 14Oz Loop In Terry Cont, PK12 (9425KM)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9427KM)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9413KM)
- MCR SAFETY Std Weight 16Oz Loop In Terry C, M, PK12 (9412KM)
- MCR SAFETY Heat Resistant Gloves, Gauntlet, L, PR (9124G)
- MCR SAFETY Regular Weight 14 oz Loop, M, PK12 (9428KM)
- CHICAGO PROTECTIVE APPAREL Heat Resistant Gloves, PBI/Kevlar, PR (234-PBI22)
- Mcr Safety Heat Resistant Gloves