Shop All Faceshields and Visors
This Product is Discontinued
Mcr Safety
Headgear, White, Ratchet Suspension (Discontinued)
Mfr # 18116-1
Zoro # G4119141
This Product is Discontinued
Key Features
- Color White
- Material Nylon
- For Use With Visor 2ELR4
- Dielectric Protection No
- Standards ANSI Z87+ High Impact when Used with Crew Visor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 18116-1
- Zoro # G4119141
- UPC # 766868642447
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Item | Headgear |
Color | White |
Material | Nylon |
For Use With | Visor 2ELR4 |
Dielectric Protection | No |
Standards | ANSI Z87+ High Impact when Used with Crew Visor |
Features | Impact Resistant, Splash Resistant |
Includes | Headgear Only |
Headgear Style | Single Crown |
Headgear Color | White |
Faceshield Assembly/Headgear Suspension | Ratchet |
Compatible with Manufacturer Model Number | 101640, 102040, 181640, 486500 |
Compatible with Series | MCR Safety Universal Faceshields |
Compatible with Brand | MCR Safety |
Suspension Adjustment Type | Ratchet |
Compatible Manufacturer Part Number | 101640, 102040, 181640, 486500 |
Compatible Manufacturer Model Number | 101640, 102040, 181640, 486500 |
For Use with Mfr. Model Number | 101640, 102040, 181640, 486500 |
Shop By | Closeouts |
For Use With Mfr. Model Number | 101640, 102040, 181640, 486500 |
Description
Headgear, Color White, Compatible with Brand MCR Safety, Compatible with Grainger Part Number 2ELR4, Compatible with Manufacturer Model Number 101640, 102040, 181640, 486500, Compatible with Series MCR Safety Universal Faceshields, Dielectric Protection No, Features Impact Resistant, Splash Resistant, For Use With Visor 2ELR4, Headgear Style Single Crown, Includes Headgear Only, Material Nylon, Standards ANSI Z87+ High Impact when Used with Crew Visor, Suspension Adjustment Type Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.