Shop All Faceshields and Visors
Mcr Safety
Headgear, Gray, Polycarbonate Frame
Mfr # 482000
Zoro # G6669761
product price: $10.35
/ea
Sold in multiples of 6 for $62.10
$62.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CAN/CSA Z94.3; Z87+
- Frame Material Polycarbonate
- Frame Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 482000
- Zoro # G6669761
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Item | Headgear |
Standards | CAN/CSA Z94.3; Z87+ |
Frame Material | Polycarbonate |
Frame Color | Gray |
Description
Headgear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL N21, Fully Textured Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Cobalt Blue (N212)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, M, 1 PR (CP14RM)
- ZORO SELECT Delineator Post, Orange, HDPE, 36 In (04-36-OWG)
- TAPE LOGIC Tape Logic® Number Labels, "1", 1" Circle, Fluorescent Green, 500/Roll (DL6751)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2, Blu (9JXT1)
- MCR SAFETY Glasses, 8X16'' .040 Visor Pc - MAX6 (181540PF)
- MCR SAFETY Glasses, XO Skeleton Ratchet Headgear Clear Lens (104)
- MCR SAFETY Take Up Headgear, Ractchet, Includes Headgear Only, Fits Most Face Shields, Adjustable Size, Blue (103)
- MCR SAFETY MCR Safety 103 Ratchet Head Gear, Head Gear Only, Polycarbonate, Blue (103)
- MCR SAFETY Faceshield Bracket, Nylon, Blue (101)
- DELTA PLUS Faceshield Visor, Clear, 8x15-1/2in (FS-15PC)
- Mcr Safety Faceshields and Visors