Shop All Leather Driver's Gloves
Mcr Safety
Grain Deerskin Driver Split Back, L, PK12
Mfr # 3505L
Zoro # G1196198
original price:
$177.99
8% off
new price: $161.99
/pk 12, $13.50/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Gold
- Leather Grade B
- Thumb Style Keystone
- Glove Back Material Deerskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3505L
- Zoro # G1196198
- UPC # 30451433505371
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Details
Item | Leather Gloves |
Color | Gold |
Leather Grade | B |
Thumb Style | Keystone |
Glove Back Material | Deerskin |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Deerskin |
Stitching Material | Cotton/Polyester |
Leather Palm Type | Grain |
Application | Carpentry, Farming, Landscaping, Transportation, Heavy Equipment Operator |
Glove Leather Grade | B |
Leather Palm Process | Grain |
Cuff Style | Slip-On |
Minimum Temperature | Not Rated |
Includes | Split Leather Back and Grain Palm |
Stitching Type | Standard |
Glove Hand Style | Left and Right |
Description
Leather Gloves, Stitching Material Cotton/Polyester, Thumb Style Keystone, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9X189)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD5)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0541-RA_10x7 (LCU4-0541-RA_10x7)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's Chelsea Boot Steel Work Boot, Brown (235- 110 M)
- MCR SAFETY Select Cowhide Brown Split Back D, L, PK12 (3204L)
- MCR SAFETY Leather Palm Gloves, Pigskin, XL, PR (3405XL)
- MCR SAFETY Economy Grade Cow Grain Driver, M, PK12 (3215M)
- MCR SAFETY Leather Palm Gloves, Pigskin, Shirred, L, PR (3401L)
- MCR SAFETY Leather Drivers Gloves, M, Cream, PR (3211M)
- MCR SAFETY Leather Palm Gloves, Deerskin, M, PR (3500M)
- MCR SAFETY Prem Grd Pigskin Drvr Red Fleece, M, PK12 (3450M)
- Mcr Safety Leather Driver's Gloves