Shop All General Purpose Gloves
Mcr Safety
Golden Chore Quilt Palm Reg Wght, L, PK12
Mfr # 8516G
Zoro # G0622216
original price:
$35.89
8% off
new price: $32.79
/pk 12, $2.73/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Large
- Color Back: Yellow
- Glove Style Clute
- Thumb Style Straight
- Features Standard Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 8516G
- Zoro # G0622216
- UPC # 30451438516907
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | Large |
Details
Item | Knit Gloves |
Color | Back: Yellow |
Glove Style | Clute |
Thumb Style | Straight |
Features | Standard Finger |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE Large Nylon Cooling Vest, Silver (6529-SILVERL)
- HY-KO Stake Sign Wooden 36In (40601)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101831)
- SPILLTECH Pom Poms, White, PP, 18" L, 18" W, PK30 (APMPM)
- MCR SAFETY Regular Weight Cotton Poly Gray, S, PK12 (9637S)
- MCR SAFETY Regular Weight Cotton Black Poly, M, PK12 (9662LM)
- MCR SAFETY Knit Gloves, Glove Size XS, PK12 (967315XS)
- MCR SAFETY Knit Gloves, L, Gray, PVC Material, PK12 (9676LM)
- MCR SAFETY Economy Weight Cotton Poly Gray, M, PK12 (9639LM)
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (967315M)
- MAPA PROFESSIONAL MAPA® Blue-Grip„¢ LL301 Natural Rubber Gloves, Heavy Weight, Blue, 1 Pair, Large, 301428 (301428)
- Mcr Safety Gloves & Hand Protection