Shop All Leather Driver's Gloves
Mcr Safety
Goatskin Driver Straight, 2XL, PK12
Mfr # 3601XXL
Zoro # G0662229
product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Goatskin
- Leather Grade Premium
- Thumb Style Straight
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3601XXL
- Zoro # G0662229
- UPC # 30451433601547
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDAU Scrub Shirt, L, Navy, Unisex (7502BNPLRG)
- ACCUFORM Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red (MEXT441VS)
- KEYSTONE SAFETY Boot Cover, No Waterproof, Size L, PK200 (BC-NWPI)
- OPTREL HE Particulate Filter, For Optrel e3000 (4088.200)
- MCR SAFETY Prem Grn Goatskin Driver Strght, 3XL, PK12 (3601XXXL)
- MCR SAFETY Gloves, XL, PR (MU3624XL)
- MCR SAFETY Gloves, Road Hustler Premium Grain Drvr Key Thmb, XL, 12PK (3200XL)
- MCR SAFETY Economy Cd Grade Pigskin Driver S, L, PK12 (3402L)
- MCR SAFETY Prem Grade Pigskin Driver Stra, L, PK12 (3410L)
- MCR SAFETY Gloves, Grain Buffalo driver Keystne Thmb, hem, XXL, 12PK (3313XXL)
- SUPERIOR GLOVE Gloves, Grain Goatskin, L, PK 12 (378GKTAL)
- Mcr Safety Gloves & Hand Protection