Shop All Cut-Resistant Gloves
Mcr Safety
Gloves, XS, PK12
Mfr # 92715PUXS
Zoro # G000428078
product price: $67.99
/pk 12, $5.67/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size XS ( 6 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92715PUXS
- Zoro # G000428078
- UPC # 45143771318
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS ( 6 ) |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016, ASTM 3884-09, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Men's Wheelhouse 6 in Ankle Deck Boot, GREY, M, Size 15 (XMW101)
- KONG USA Panic Xl, 45cm (907SET002KK)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 478F50 (478F50)
- ZORO SELECT Pin Lug Swivel, FNPTxFNST, 1-1/2 In (6AKD5)
- MCR SAFETY Gloves, L, PK12 (92715PUL)
- MCR SAFETY Gloves, XL, PK12 (92715PUXL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, S, 1 PR (9672DT5S)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (92723PUL)
- MCR SAFETY Cut/Puncture Resistant Glove, Hi-Vis, PK12 (9277PUS)
- MCR SAFETY Glove, Cut Resistant, XL, Hypermax Shell, PR (96782XL)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Size M (8) (99-1-9677-8)
- Mcr Safety Gloves & Hand Protection