Shop All Leather Driver's Gloves
Mcr Safety
Gloves, XL, PR
Mfr # MU3624GKXL
Zoro # G8276636
product price: $55.79
/pr
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown / Brown
- Size XL ( 10 )
- Material Goatskin ( Double Palm )
- Leather Grade Premium
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MU3624GKXL
- Zoro # G8276636
- UPC # 45143638734
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 12 in |
Cuff Length | 4 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2016, ASTM F1060 - 18, ASTM F2992-15, NFPA 70E, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/SF)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 12PK (TTP030PU-110)
- 3M Fire Barrier Duct Wrap, 25 ft. L, 48 In. W (615+48)
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (11328-00000-20)
- MCR SAFETY Gloves, 2XL, PR (MU3624GKXXL)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, XL, PR (3601KXL)
- MCR SAFETY Prem Grain Goatskin Drvr Keystone, L, PK12 (3611L)
- MCR SAFETY Gloves, XL, PR (MU3213DPXL)
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Keystone Thumb, XL, 120PK (VP3611XL)
- MCR SAFETY Economy Cd Grade Pigskin Driver S, M, PK12 (3402M)
- PIP Gloves, Leather Protectors, 9, PR (148-1000/9)
- Mcr Safety Leather Driver's Gloves