Shop All Leather Driver's Gloves
Mcr Safety
Gloves, XL, PR
Mfr # MU3624GFRXL
Zoro # G8262030
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown / Green
- Size XL ( 10 )
- Material Goatskin with Nomex(R) Back ( Double Palm )
- Leather Grade Premium
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # MU3624GFRXL
- Zoro # G8262030
- UPC # 45143767762
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 12 in |
Cuff Length | 4 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Leather Palm, Standards ANSI/ISEA 105:2016, ASTM F2992-15, NFPA 70E, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Kevlar(R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Pin Lug, FNPTxMNST, 1-1/2 In (HA15T15F)
- IRONLACE Paracord 550 Shoelace, 54", White, PR1 (550-54-01)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum, 511BLA3 (511BLA3)
- STRANCO Inspection Label, English, 5/8in H, PK182 (TC-COLOR-PACK)
- MCR SAFETY Gloves, M, PR (MU3624GFRM)
- MCR SAFETY Gloves, L, PR (MU3624GFRL)
- MCR SAFETY Industry Grade Cow Grain Driver, M, PK12 (32113M)
- MCR SAFETY Leather Palm Gloves, Pigskin, L, PR (3405L)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU36211L)
- MCR SAFETY Yellow Gold Synthetic Pig Driver, XL, PK12 (3720XL)
- CONDOR Leather Drivers Gloves, Pigskin, L, PR (5AC74)
- Mcr Safety Gloves & Hand Protection