Shop All Leather Driver's Gloves
Mcr Safety
Gloves, XL, PR
Mfr # MU3624FRXL
Zoro # G8265637
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- Color Brown / Green
- Material Goatskin with Nomex(R) Back ( Double Palm )
- Leather Grade Premium
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # MU3624FRXL
- Zoro # G8265637
- UPC # 45143767731
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Glove Length | 9 1/2 in |
Cuff Length | 2 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Leather Palm, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F2992-15, NFPA 70E, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 3 In W (ZG90ACX50)
- LITHONIA LIGHTING ACUITY LITHONIA Steel LED Exit Sign with Emergency Lights (LHXNY W 1 R)
- CARHARTT Pants, Blue, 38 x 30 In., 15.2 cal/cm2 (FRB13-DNM 38 30)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, S, 1000 PK (7010S)
- MCR SAFETY Gloves, L, PR (MU3624FRL)
- MCR SAFETY Industry Grade Cow Driver Double, XL, PK12 (32113DPXL)
- MCR SAFETY Leather Drivers Gloves, Unlined Select Grain Cow Leather, Large, 3211L (3215L)
- MCR SAFETY Industry Grade Grain Driver, XL, PK12 (3203XL)
- MCR SAFETY Prem Grn Goatskin Driver Strght, 3XL, PK12 (3601XXXL)
- MCR SAFETY Grain Deerskin Driver Split Back, L, PK12 (3505L)
- MCR SAFETY Gloves, M, PR (MU3624GFRM)
- Mcr Safety Leather Driver's Gloves