Shop All Cut-Resistant Gloves
Mcr Safety
Gloves, XL, PK12
Mfr # 3613HXL
Zoro # G1383132
product price: $151.99
/pk 12, $12.67/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size XL ( 10 )
- Color White / White
- ANSI/ISEA Abrasion Level 4
- Standards ANSI/ISEA 105:2016, ASTM F1060 - 18, ANSI/ISEA 105:2016, ANSI/ISEA 105:2016, ANSI/ISEA 105:2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3613HXL
- Zoro # G1383132
- UPC # 30045143777502
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Aramid, Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2016, ASTM F1060 - 18, ANSI/ISEA 105:2016, ANSI/ISEA 105:2016, ANSI/ISEA 105:2016, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Nitri-Knit Supported Nitrile Gloves, Blue, Large (NK803ES/9)
- DANNER Vicious Work Boot, 4.5"Blk, NMT, Sz11.5D, PR (13878)
- ALLEGRO INDUSTRIES Back Support, M, 32in to 38in, Black (7176-02)
- KLEENGUARD X-Large, 25 PK, White, Microporous Film Laminate (44334)
- MCR SAFETY Gloves, M, PK12 (3613HM)
- MCR SAFETY Gloves, S, PK12 (3613HS)
- MCR SAFETY Gloves, L, PK12 (3613HL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, L, 1 PR (N9676GL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, XL, 1 PR (96871XL)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (93860S)
- ERGODYNE ProFlex 7044 ANSI A4 PU Coated CR Gloves, Gray, X-Small, Pair (10491)
- Mcr Safety Cut-Resistant Gloves