Shop All Leather Driver's Gloves
Mcr Safety
Gloves, S, PR
Mfr # MU3213DPS
Zoro # G8264404
product price: $14.55
/pr
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S ( 7 )
- Color Brown / Gray
- Material Cowhide ( Double Palm )
- Leather Grade Standard
- Thumb Style Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MU3213DPS
- Zoro # G8264404
- UPC # 45143643325
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | S |
Size | S ( 7 ) |
Glove Length | 9 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards NFPA 70E, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL TOP CROLL chest harness with integrated CROLL, Large (8-13mm rope) (C081CA00)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-131 (FS-17-131)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Gray/Black/Yellow, PR (MFG2-04-L)
- SAFETY TECHNOLOGY INTERNATIONAL Horn/Strobe Cvr, Open Backbox (STI-1210C)
- MCR SAFETY Gloves, M, PR (MU3213DPM)
- MCR SAFETY Gloves, XL, PR (MU3213DPXL)
- MCR SAFETY Gloves, L, PR (MU3213DPL)
- MCR SAFETY Select Cowhide Brwn Split Back, 2XL, PK12 (3204XXL)
- MCR SAFETY Leather Drivers Gloves, Cowhide, Premium Grade, Shirred Slip-On Cuff, Full Finger, Beige, L, 1 Pair (3211L)
- MCR SAFETY Economy Cd Grain Cowhide Driver, L, PK12 (3202L)
- HONEYWELL NORTH Leather Glove, Drivers, 8M, Tan, PR (248DI/8M)
- Mcr Safety Gloves & Hand Protection