Shop All Cut-Resistant Gloves
Mcr Safety
Gloves, S, PR
Mfr # 92745PUS
Zoro # G800428193
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White/Black
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 92745PUS
- Zoro # G800428193
- UPC # 45143771417
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Cut Resistant Coated Glove, ANSI/ISEA Cut Level A4, ANSI/ISEA Puncture Level 3, White/Black, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, D, 3In H, PK5 (DWR-3-D-5)
- BRADY Label, 29/32 in W, White (M7-97-488)
- HONEYWELL Single-Gas Detector, Detects Oxygen, High 23.5%/Low 19.5% Alarm Setting, Lithium Battery (BWC2-X)
- SAFETYPOSTER.COM Safety Poster, A Safe Workplace Takes, ENG (SW0116)
- MCR SAFETY Gloves, XL, PR (92745PUXL)
- MCR SAFETY Gloves, L, PR (92745PUL)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1952M)
- MCR SAFETY Gloves, XL, PK12 (92718NFXL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Natural Rubber Latex, M, 1 PR (96871M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, S, 12PK (9370HS)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, L, 1 PR (93868L)
- Mcr Safety Gloves & Hand Protection