Shop All Leather Palm Gloves
Mcr Safety
Gloves, Multi-Task, Black, Unlined, L, PR
Mfr # MB100L
Zoro # G7255582
product price: $10.25
/pr
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Black
- Glove Liner Material Unlined
- Glove Materials Spandex(R), Synthetic Leather
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MB100L
- Zoro # G7255582
- UPC # 45143019151
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 11 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black/White, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, EN388, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter Set, 3/16 In. H, Steel (20951)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 48)
- POWERWELD Leather Drivers Gloves, X-Large (PW1414XL)
- DELTA PLUS Visor Bracket, Aluminum, Black (VB-50)
- MCR SAFETY Shoulder Leather Palm, XL, PK12 (1200XL)
- MCR SAFETY Select Shoulder Gunn Extra Large, PK12 (1300XL)
- MCR SAFETY Econ Shoulder Leather Double Palm, PK12 (12010DP)
- MCR SAFETY Mustang Prem Grain Lthr Palm 4.5, L, PK12 (1936L)
- MCR SAFETY Fasguard White Grain Goatskin Yellow, XL (906XL)
- MCR SAFETY Leather Palm Sewn W Kevlar Medium, PK12 (16010M)
- MAGID DuraMaster G16LEA Machine Knit Cow Split Leather Palm Glove, 12PK (G16LEA9)
- Mcr Safety Gloves & Hand Protection