Shop All Leather Palm Gloves
Mcr Safety
Gloves, Multi-Task, Bk, Unlined, XL, PR
Mfr # MB100XL
Zoro # G6671408
product price: $10.25
/pr
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Black
- Glove Liner Material Unlined
- Glove Materials Spandex(R), Synthetic Leather
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MB100XL
- Zoro # G6671408
- UPC # 45143019175
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 11 1/4 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black/White, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105-2016, EN388, Touchscreen Compatible No, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Autoclave Label, White, Labels/Roll: 2000 (THT-37-7425-2-SC)
- CARHARTT Men's Black Cotton Duck Coat size 2XL (C003-BLK XXL REG)
- CONDOR Safety Sign Cell Phone, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 451P62 (451P62)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH20)
- MCR SAFETY Triple Leather Palm Russet Leather, PK12 (1455R)
- MCR SAFETY Fasguard Synthtc Leather 3 Fingerless, XL (902XL)
- MCR SAFETY Leather Palm Gloves, Cowhide Palm, 2XL, PR (1400XXL)
- MCR SAFETY Gloves, Big Jake Dbl leather palm and fingers L, 12PK (1715PL)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1440L)
- MCR SAFETY Leather Gloves, Gray, L, PK12 (1040)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744L)
- Mcr Safety Leather Palm Gloves