Shop All Leather Driver's Gloves
Mcr Safety
Gloves, M, PR
Mfr # MU3213DPM
Zoro # G8264465
product price: $14.55
/pr
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown / Gray
- Material Cowhide ( Double Palm )
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MU3213DPM
- Zoro # G8264465
- UPC # 45143643318
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Glove Length | 9 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Standards NFPA 70E, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Exit Sign, No Exit, 7"X10 (MADC522VS)
- NEVS Shake Well And Keep In Refrigerator 3/8" x 1-1/2" (PAUX-89)
- 3M Anti-Slip Tape, Black, 18 ft. x 4 in (GM400)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62810-00US)
- MCR SAFETY Gloves, S, PR (MU3213DPS)
- MCR SAFETY Gloves, 3XL, PR (MU3213DPXXXL)
- MCR SAFETY Gloves, L, PR (MU3213DPL)
- MCR SAFETY Gloves, M, PR (MU3624M)
- MCR SAFETY Gloves, Grain Buffalo driver Keystne Thmb, hem, XXL, 12PK (3313XXL)
- MCR SAFETY Beige Driver Syn Leather Red Fle, M, PK12 (3750M)
- BEAR KNUCKLES DRIVER GLOVE LTHR XL (D351-XL)
- Mcr Safety Leather Driver's Gloves