Shop All Leather Driver's Gloves
Mcr Safety
Gloves, L, PR
Mfr # MU3624GL
Zoro # G8266888
product price: $34.15
/pr
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown / Brown
- Size L ( 9 )
- Material Goatskin ( Double Palm )
- Leather Grade Premium
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MU3624GL
- Zoro # G8266888
- UPC # 45143634842
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Glove Length | 12 in |
Cuff Length | 4 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2016, ASTM F1060 - 18, ASTM F2992-15, NFPA 70E, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Carpenter Pants, Men's, M, 32/32 (10017227)
- MOON AMERICAN Rocker Lug, FNPTxMNH, 3 Inx2-1/2 In (369-3062524)
- ZORO SELECT 200 ft. x 1" Pink Flagging Tape (77-003)
- NMC No Pedestrian Traffic, WF1236SW (WF1236SW)
- MCR SAFETY Gloves, XL, PR (MU3624GXL)
- MCR SAFETY Leather Palm Gloves, Deerskin, XL, PR (3500XL)
- MCR SAFETY Gloves, XL, PR (MU3624XL)
- MCR SAFETY Glove, Driver, M, PR (34111M)
- MCR SAFETY Select Goatskin Driver Straight T, M, PK12 (3603M)
- MCR SAFETY Industry Grade Cow Driver Patch, S, PK12 (32055S)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves 3XLarge (G8834XXXL)
- Mcr Safety Leather Driver's Gloves