Shop All Leather Driver's Gloves
Mcr Safety
Gloves, L, PR
Mfr # MU3624FRL
Zoro # G8269170
original price:
$59.89
7% off
new price: $55.65
/pr
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Material Goatskin with Nomex(R) Back ( Double Palm )
- Fabric Weight 0.339 lb
- Hazard Risk Category (HRC) 2
- Color Brown / Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MU3624FRL
- Zoro # G8269170
- UPC # 45143767717
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Size | L ( 9 ) |
Glove Length | 9 1/2 in |
Glove Size | L |
Cuff Length | 2 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Leather Palm, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F2992-15, NFPA 70E, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (216WLS-Z7/6FTYL)
- CALLOWAY MILLS Natural, Black, 30 W x 48 L (101633048NP)
- TALON TRAX Boots, Size 12, 13" Height, Black, Plain, PR (29UT87)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, LG (63257)
- MCR SAFETY Gloves, XL, PR (MU3624FRXL)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, XL, PR (3201XL)
- MCR SAFETY Industry Grade Cow Grain Driver, 2XL, PK12 (32113XXL)
- MCR SAFETY Leather Gloves, White, XL, PR (3611DTXL)
- MCR SAFETY Pigskin Driver Red Fleece Lined, 2XL, PK12 (3451XXL)
- MCR SAFETY Leather Gloves, Beige, S, PR (34111S)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, M, PR (3601KM)
- Mcr Safety Gloves & Hand Protection