Shop All Cut-Resistant Gloves
Mcr Safety
Gloves, L, PK12
Mfr # 92718NFL
Zoro # G200428106
product price: $96.89
/pk 12, $8.07/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Blue/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 92718NFL
- Zoro # G200428106
- UPC # 30045143771814
- Country of Origin Bangladesh
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size (Numeric) | 9 |
Size (Alpha) | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pref. Thermoplastic, Straight Arrow, PK5 (PR-TH-3525)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-BDP/UBL)
- NMC Sanitary Sewer W/G, F4094 (F4094)
- 3M Helmet Knob, Universal, Black (M-146SG)
- MCR SAFETY Gloves, XL, PK12 (92718NFXL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, L, 1 PR (9688L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9672S)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (90780XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 2XL, 1 PR (92720NFXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (90780S)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, S, 1 PR (2061-S (7))
- Mcr Safety Gloves & Hand Protection