Shop All Cut-Resistant Gloves
Mcr Safety
Gloves, L, PK12
Mfr # 3613HL
Zoro # G1383029
original price:
$266.62
42% off
new price: $151.99
/pk 12, $12.67/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size L ( 9 )
- Color White / White
- ANSI/ISEA Abrasion Level 4
- Standards ANSI/ISEA 105:2016, ASTM F1060 - 18, ANSI/ISEA 105:2016, ANSI/ISEA 105:2016, ANSI/ISEA 105:2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3613HL
- Zoro # G1383029
- UPC # 30045143777496
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Aramid, Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2016, ASTM F1060 - 18, ANSI/ISEA 105:2016, ANSI/ISEA 105:2016, ANSI/ISEA 105:2016, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 120-240 Volts, Portrait, 10PK (OS-DS-D-35-V-1005-10PK)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (113153)
- EAGLE MFG Spill Containment Sump, 635 gal Spill Capacity, 10,000 lb., Polyethylene (16550)
- PYRAMEX Ridgeline Cap Style Four Point Ratchet Hard Hat (HP44110)
- MCR SAFETY Gloves, S, PK12 (3613HS)
- MCR SAFETY Gloves, XL, PK12 (3613HXL)
- MCR SAFETY Gloves, M, PK12 (3613HM)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (93840L)
- MCR SAFETY Cut Pro 15 Gauge Hyprmx Nitrile Coated Glvs (92735N-M)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, M, 1 PR (9389M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (92752L)
- Mcr Safety Cut-Resistant Gloves