Shop All General Purpose Gloves
Mcr Safety
Gloves, Gray, XL, PK12
Mfr # N96051XL
Zoro # G501968967
product price: $40.29
/pk 12, $3.36/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Brand and Series Ninja BNF
- Glove Construction Seamless Knit
- Glove Coating Finish Foam
- Hand Protection Style Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N96051XL
- Zoro # G501968967
- UPC # 30045143782544
- Country of Origin Pakistan
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Length | 12.5 in |
Description
Evolution with Ingenia, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Ingenia(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016 Standard, ASTM F1060 - 18, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, High Abrasion Resistance, High Dexterity, High Grip, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL ASAPSORBER INTERNATIONAL 40cm Energy Absorber for ASAP (L071AA01)
- BLACK DIAMOND ECO SOLUTIONS Tank Containment Berm, Black, 50 ft. L (BD-10501-FT)
- JACKSON SAFETY H10 Disposable Foam Ear Plugs, Bullet Shape, 31 dB, Blue, 100 PK (13821)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (713SNF)
- MCR SAFETY Gloves, White, M, PK12 (N96051M)
- MCR SAFETY Gloves, White, XS, PK12 (N96051XS)
- MCR SAFETY Gloves, Black/Gray, L, PK12 (N96051L)
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (96695L)
- MCR SAFETY Heavy Weight Cotton Poly Gray He, S, PK12 (9507SMH)
- MCR SAFETY Economy Weight Cotton Poly Gray, M, PK12 (9639LM)
- BIG TIME PRODUCTS Med Pvc Cleaning Glove (12520-06)
- Mcr Safety General Purpose Gloves