Shop All General Purpose Gloves
Mcr Safety
Gloves, Black/Gray, L, PK12
Mfr # N96051L
Zoro # G201968953
product price: $38.89
/pk 12, $3.24/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Brand and Series Ninja BNF
- Glove Materials Ingenia
- Glove Coating Finish Foam
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N96051L
- Zoro # G201968953
- UPC # 30045143782513
- Country of Origin Pakistan
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Length | 12 1/4 in |
Description
Evolution with Ingenia, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Ingenia(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016 Standard, ASTM F1060 - 18, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, High Abrasion Resistance, High Dexterity, High Grip, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (2061-L (9))
- INTERNATIONAL ENVIROGUARD Coverall, XL, Navy Blue, PK25, XL, 25 PK, Blue (N2012)
- ABUS C556 Standard Cable Lockout w/ 6 ft. Cab (356)
- DEFENDER SAFETY H2 TINTED DARK GRAY, ANTI-FOG, ANTI-SCRATCH, VISOR FOR H2 SERIES SAFETY HELMET, ANSI Z87+, TINTED (H2-VZ-08)
- MCR SAFETY Gloves, White, M, PK12 (N96051M)
- MCR SAFETY Gloves, Gray, XL, PK12 (N96051XL)
- MCR SAFETY Gloves, White, XS, PK12 (N96051XS)
- MCR SAFETY Regular Weight Cotton Poly Blue P, L, PK12 (9650LMB)
- MCR SAFETY Heavy Weight Cotton, Polyester, Blk, L, PK12 (9506LB)
- MCR SAFETY Heavy Weight Cotton Poly Blend Gr, S, PK12 (9507S)
- PARTNERS BRAND String Knit Cotton Gloves, Small, White, 12 Pairs/Case (GLV1010S)
- Mcr Safety General Purpose Gloves