Shop All Disposable Gloves
Mcr Safety
Gloves, 5 mil Palm, Vinyl, Large, 100 PK, White
Mfr # 5010L
Zoro # G705674510
product price: $12.49
/pk 100, $0.12/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Glove Size Large
- Disposable Glove Material Vinyl
- Palm Thickness 5 mil
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 5010L
- Zoro # G705674510
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Large |
Glove Size | Large |
Details
Item | Gloves |
Disposable Glove Material | Vinyl |
Palm Thickness | 5 mil |
Material | Vinyl |
Color | White |
Powdered/Powder Free | Powder-Free |
Thickness | 5 mil |
Ambidextrous/Hand-Specific | Ambidextrous |
Legend Style | Disposable |
Cuff | Rolled Cuff |
Description
Medical-grade gloves are powder-free and designed for doctor's office and dental care. Latex-free gloves are ideal for employees with allergies. Ambidextrous gloves conveniently fit both hands. Disposable gloves help create a sanitary working environment. Ideal for use in light-duty cleanup tasks and food processing facilities.
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Barricade Tag, Pk25 (RPT172)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, XL (S535NV RG XL)
- SCHNEIDER ELECTRIC Replacement Cap For Xvb Wiring Base (XVBC081)
- MILWAUKEE TOOL Safety Helmet (48-73-1375)
- MCR SAFETY NitriShield with Grippaz, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (6016OS)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Black (6016BL)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, M, 1000 PK (7010M)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, S, 100 PK, Black (6016BS)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free (5055M)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Orange (6016OXL)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (54333)
- Mcr Safety Disposable Gloves