Shop All Leather Driver's Gloves
Mcr Safety
Glove, Driver, Cow Grain, Cream, XXL, PR
Mfr # 3213X2CHVSP
Zoro # G4933607
original price:
$13.80
13% off
new price: $11.95
/pr
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Cowhide
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3213X2CHVSP
- Zoro # G4933607
- UPC # 30451430174853
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 10, 1 PR (TTP230-WYH-100)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 8, PR (CWKMG-58-008)
- KIDDE Remote Zone Indicator (K-FSRA10C)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, L, PR (3213LCHVSP)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, S, PR (3213SCHVSP)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, M, PR (3213MCHVSP)
- MCR SAFETY Goatskin Driver Straight, 2XL, PK12 (3601XXL)
- MCR SAFETY Leather Gloves, PR (MU3664L)
- MCR SAFETY Prem Grade Pigskin Driver Stra, L, PK12 (3410L)
- CONDOR Leather Drivers Gloves, Cowhide, XL, PR (5NGP0)
- Mcr Safety Gloves & Hand Protection