Shop All Leather Driver's Gloves
Mcr Safety
Glove, Driver, Cow Grain, Cream, XL, PR
Mfr # 3213XLCHVSP
Zoro # G4933677
product price: $12.59
/pr
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Cowhide
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3213XLCHVSP
- Zoro # G4933677
- UPC # 30451430174785
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Webdri Rain Jacket, Yellow, L (J31107)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10033 (10033)
- CAIMAN TIG Welding Gloves, Goatskin Palm, Medium, 1 Pair (1540-4)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, S, 1 PR (B074GI/S)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, S, PR (3213SCHVSP)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, XXL, PR (3213X2CHVSP)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, M, PR (3213MCHVSP)
- MCR SAFETY Select Goatskin Driver Straight T, M, PK12 (3603M)
- MCR SAFETY Glove, Driver, S, PR (34111S)
- MCR SAFETY Industry Grade Cow Driver Patch, XL, PK12 (32055XL)
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/8)
- Mcr Safety Leather Driver's Gloves