Shop All Cut-Resistant Gloves
Mcr Safety
Glove, Cut Resistant, S, Hypermax Shell, PR
Mfr # 96782S
Zoro # G901985151
product price: $9.19
/pr
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Color Black/Green
- ANSI/ISEA Abrasion Level 6
- Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F2992-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 96782S
- Zoro # G901985151
- UPC # 45143762972
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Glove, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 6, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F2992-15, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Support, Lumbar, Mesh (42171)
- CLC WORK GEAR CLC Tool Works 110RUL Work Suspender, Nylon, Yellow (110RUL)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Org-S (SV59W-2ZOM-S)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Mixed Gas Only Sign, Portrait (OS-NS-D-1014-V-14237)
- MCR SAFETY Glove, Cut Resistant, XS, Hypermax Shell, PR (96782XS)
- MCR SAFETY Glove, Cut Resistant, 2XL, Hypermax, PR (96782XXL)
- MCR SAFETY Glove, Cut Resistant, M, Hypermax Shell, PR (96782M)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (9393L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, XL, 1 PR (N9676GXL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, XS, 12PK (9363XS)
- MAGID DROC GPD467 Touchscreen Compatible Polyurethane Palm Coated Work Gloves Cut Level A4 (GPD467-9)
- Mcr Safety Cut-Resistant Gloves