Shop All Cut-Resistant Gloves
Mcr Safety
Glove, Cut Resistant, 3XL, HypermaxShell, PR
Mfr # 96782XXXL
Zoro # G700428057
product price: $9.45
/pr
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 3XL
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 96782XXXL
- Zoro # G700428057
- UPC # 45143776115
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F2992-15, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 75SCP100 Combination Gas and Vapor Cartridge with P100 Particulate Filter, 2PK (75SCP100L)
- TOUGH GUY Cone Kit, 26 in H, 10 9/10 in W, Plastic, Cone, English, Spanish, 6VKR8 (6VKR8)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-18)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Size M (8) (99-1-9677-8)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 12PK (9373M)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, XL, 1 PR (9369XL)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (9693PUXXL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (92783L)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, L, 1 PR (9672DTL)
- MCR SAFETY Gloves, L, PK12 (3613HL)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (49AE01)
- Mcr Safety Gloves & Hand Protection