Shop All Cut-Resistant Gloves
Mcr Safety
Glove, Cut Resistant, 2XL, Hypermax, PR
Mfr # 96782XXL
Zoro # G801918983
product price: $9.19
/pr
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Color Black/Green
- ANSI/ISEA Abrasion Level 6
- Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F2992-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 96782XXL
- Zoro # G801918983
- UPC # 45143763009
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XXL |
Size- Alpha | 2XL |
Description
Glove, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 6, Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ASTM F2992-15, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Replacement Peel Offs, PK50 (NV37-25)
- BRADY Pipe Marker, Chilled Water Return, Green (7046-1)
- SPILLTECH Spill Kit, Drum, Universal, 28-1/4" H (SPKU-65)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT24)
- MCR SAFETY Glove, Cut Resistant, L, Hypermax Shell, PPR (96782L)
- MCR SAFETY Glove, Cut Resistant, XS, Hypermax Shell, PR (96782XS)
- MCR SAFETY Glove, Cut Resistant, S, Hypermax Shell, PR (96782S)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, S, 1 PR (9672DT5PUS)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (92720HVM)
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1955S)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (9350XL)
- Mcr Safety Cut-Resistant Gloves