Shop All Glove Dispensers & Accessories
Mcr Safety
Glove Clip, 12 in. L x 1-1/2 in. D, Orange
Mfr # GCO
Zoro # G3708909
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Nylon
- Includes Sturdy Metal Clamp
- Depth 1 1/2 in
- Length 12 in
- Holds (1) Pair of Gloves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # GCO
- Zoro # G3708909
- UPC # 766868000513
- Country of Origin Taiwan, Province of China
- Category Glove Dispensers & Accessories
Dimensions
Depth | 1 1/2 in |
Length | 12 in |
Glove Clip Width | 1 in |
Size | 12 in |
Details
Item | Glove Holder Clip |
Color | Orange |
Material | Metal, Nylon |
Includes | Sturdy Metal Clamp |
Holds | (1) Pair of Gloves |
Mounts On | Belts |
Belt Attachment Material | Plastic |
Brand and Series | MCR Safety |
Glove Holder Style | With Belt Loop |
Maximum Clip Opening | 0.75 in |
Description
Glove Holder Clip, Belt Attachment Material Plastic, Color Orange, Glove Clip Material Metal, Glove Clip Width 1 in, Glove Holder Material Metal, Glove Holder Style With Belt Loop, Length 12 in, Maximum Clip Opening 0.75 in, Brand and Series MCR Safety
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Spill Kit, Universal, Gray (L90595)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK6 (72/30 KA X 6)
- MICHELIN Size 12 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3103Y15-200)
- MCR SAFETY Nylon Glove Utility Clip Nickel Metal C (GCB)
- MCR SAFETY Gloves, Disposable Glove/Towelette dispens 1slot (100GT)
- MCR SAFETY Glove Dispenser, Acrylic, 3 Boxes (300)
- MCR SAFETY Utility Clip Dielectric Orange (UCDO)
- ZORO SELECT Glove Dispenser, Stainless Steel, 3 Boxes (6GKZ3)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Divided (GL002-0420)
- SQUIDS BY ERGODYNE Orange Swiveling Glove Clip Holder, Dual Clips (3420)
- Mcr Safety Gloves & Hand Protection