Shop All Flame Resistant & Arc Flash Pants
Mcr Safety
FR Pants, Tan, 44/32
Mfr # PT2T4432
Zoro # G801985336
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Univeral
- Material Trade Name ( 7 oz )
- Fabric Weight 7 oz
- Maximum Waist Size 44 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PT2T4432
- Zoro # G801985336
- UPC # 45143763573
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Univeral |
Maximum Waist Size | 44 in |
Womens Size | 0 |
Minimum Waist Size | 44 in |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Color Tan, Fabric Weight 7 oz, Features Pleated Knees, Reinforced and Pleated Knees for Easier Bending, Stooping and Climbing, Zippered Fly Front, Gender Unisex, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR Pants, Leg Fit Straight Leg, Maximum Waist Size 44 in, Minimum Waist Size 44 in, Number of Pockets 6, Pant Fit Classic Fit, Pant Type Work Pant, Size Univeral
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Zlink & Tlink Air Inlet Adapter (16-519)
- HONEYWELL Gloves, PR (44-4438BL/9L)
- PFANNER Protos Integral ARBORIST Helmet - Hi-Viz Yellow & Carbon (PROTOS-NYCB)
- NMC Caution Watch Your Step Sign, CGA12AB (CGA12AB)
- MCR SAFETY FR Pants, Tan, 32/30 (PT2T3230)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3630)
- MCR SAFETY FR Pants, Tan, 36/36 (PT2T3636)
- MCR SAFETY FR Pants, 13 cal/sq cm, Blue (P2D3230)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3234)
- MCR SAFETY FR Pants, Blue, 34/30 (P2D3430)
- ARIAT Slim Adkins Straight Leg, Size 30" x "34 (10034625)
- Mcr Safety Flame Resistant & Arc Flash Pants