Shop All Flame Resistant & Arc Flash Pants
Mcr Safety
FR Pants, Tan, 40/28
Mfr # PT2T4028
Zoro # G301985119
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Univeral
- Material Trade Name ( 7 oz )
- Inseam 28 in
- Fabric Weight 7 oz
- Maximum Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PT2T4028
- Zoro # G301985119
- UPC # 45143763771
- Country of Origin Guatemala
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Univeral |
Maximum Waist Size | 40 in |
Minimum Waist Size | 40 in |
Womens Size | 0 |
Details
Item | FR Pants |
Material Trade Name | ( 7 oz ) |
Inseam | 28 in |
Fabric Weight | 7 oz |
Color | Tan |
Gender | Unisex |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Waist Rise | Mid Rise |
High-Visibility | No |
Pant Type | Work Pant |
Pant Fit | Classic Fit |
ATPV Rating | 8.6 cal/sq cm |
ANSI Class | Not Rated |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Includes Cargo Pocket | Yes |
Arc Flash PPE Category | 2 |
Stitching Material | Nylon |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Color Tan, Fabric Weight 7 oz, Gender Unisex, Inseam 28 in, Insulated for Cold Conditions No, FR Pants, Leg Fit Straight Leg, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Pant Fit Classic Fit, Pant Type Work Pant, Size Univeral, Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified, Stitching Material Nylon, High-Visibility No, Waist Rise Mid Rise, Womens Size 0, Includes Cargo Pocket Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Brown, 9, PR (MPC-07-009)
- KISHIGO 2XL, Lime Class 2 High Performance Surveyors Zipper Vest (S5004-2X)
- WARN INDUSTRIES FIRE EXTINGUISHER HOLDER, STD ROLL BAR FIRE EXT HOLDER (102656)
- NMC Sidewalk Closed Cross Here With Left Arrow Sign, TM514J (TM514J)
- MCR SAFETY FR Pants, Tan, 36/36 (PT2T3636)
- MCR SAFETY FR Pants, Blue, 34/30 (P2D3430)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3632)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3634)
- MCR SAFETY FR, Big Jake 2, PVC/Meta-Aramid, Waist Pant XL (BJ238PWXL)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3832)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 32)
- Mcr Safety Flame Resistant & Arc Flash Pants