Shop All Flame Resistant & Arc Flash Pants
Mcr Safety
FR Pants, Navy Blue, 46/28
Mfr # PT2N4628
Zoro # G301985201
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Univeral
- Material Trade Name ( 7 oz )
- Inseam 28 in
- Fabric Weight 7 oz
- Maximum Waist Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PT2N4628
- Zoro # G301985201
- UPC # 45143765171
- Country of Origin Guatemala
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Univeral |
Maximum Waist Size | 46 in |
Minimum Waist Size | 46 in |
Womens Size | 0 |
Details
Item | FR Pants |
Material Trade Name | ( 7 oz ) |
Inseam | 28 in |
Fabric Weight | 7 oz |
Color | Navy Blue |
Gender | Unisex |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Waist Rise | Mid Rise |
Pant Type | Work Pant |
Insulated for Cold Conditions | No |
ANSI Class | Not Rated |
Pant Fit | Classic Fit |
Leg Fit | Straight Leg |
High-Visibility | No |
ATPV Rating | 8.6 cal/sq cm |
Stitching Material | Nylon |
Includes Cargo Pocket | Yes |
Arc Flash PPE Category | 2 |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Color Navy Blue, Fabric Weight 7 oz, Gender Unisex, Inseam 28 in, Insulated for Cold Conditions No, FR Pants, Leg Fit Straight Leg, Maximum Waist Size 46 in, Minimum Waist Size 46 in, Pant Fit Classic Fit, Pant Type Work Pant, Size Univeral, Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified, Stitching Material Nylon, High-Visibility No, Waist Rise Mid Rise, Womens Size 0, Includes Cargo Pocket Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Fingerless Work Gloves - 2X-Large, 2X-Large, Red/Black/Gray (48-22-8744)
- CAL-ROYAL PRODUCTS Men's Handicap Restroom Sign (BL-MH68)
- SIGNMISSION Do Not Block Driveway Allow 10 Ft Clearance on Either Side Parking, A-1824-24168 (A-1824-24168)
- ARIAT Size 12 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- MCR SAFETY FR Pants, Blue, 34/36 (P2D3436)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3232)
- MCR SAFETY FR Pants, Tan, 30/30 (PT2T3030)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3234)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3836)
- MCR SAFETY FR Pants, Tan, 40/30 (PT2T4030)
- ARIAT Loose Fit FR Jeans, Men's, L, 34x38 (10014450)
- Mcr Safety Flame Resistant & Arc Flash Pants