Shop All Flame Resistant & Arc Flash Pants
Mcr Safety
FR Pants, Blue, 46/36
Mfr # P2D4636
Zoro # G801985305
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Univeral
- Material Trade Name Spandex
- Fabric Weight 10.5 oz
- Maximum Waist Size 46 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # P2D4636
- Zoro # G801985305
- UPC # 45143842124
- Country of Origin Pakistan
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Univeral |
Maximum Waist Size | 46 in |
Womens Size | 0 |
Minimum Waist Size | 46 in |
Details
Item | FR Pants |
Material Trade Name | Spandex |
Inseam | 36 in |
Fabric Weight | 10.5 oz |
Color | Blue |
Gender | Unisex |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Pant Fit | Classic Fit |
Waist Rise | Mid Rise |
Leg Fit | Straight Leg |
Pant Type | Jeans |
ATPV Rating | 13 cal/sq cm |
Insulated for Cold Conditions | No |
Arc Flash PPE Category | 2 |
Jean Wash | Dark |
ANSI Class | Not Rated |
High-Visibility | No |
Description
ATPV Rating 13 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 10.5 oz, Gender Unisex, Inseam 36 in, Insulated for Cold Conditions No, FR Pants, Jean Wash Dark, Leg Fit Straight Leg, Material Trade Name Spandex, Maximum Waist Size 46 in, Minimum Waist Size 46 in, Pant Fit Classic Fit, Pant Type Jeans, Size Univeral, Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified, High-Visibility No, Waist Rise Mid Rise, Womens Size 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SHOE COVERS Blue Extra Large (RB340XL)
- CARHARTT Men's Brown Cotton Duck Coat size 3XL (C003-BRN 3XL REG)
- YAKTRAX Yt Diamond Grip Medium (08531)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 5" Height, Chemical Spill Kit Here, Landscape (OS-EM-D-57-L-10302)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3836)
- MCR SAFETY FR Pants, Tan, 32/30 (PT2T3230)
- MCR SAFETY FR Pants, Tan, 42/32 (PT2T4232)
- MCR SAFETY FR Pants, Blue, 34/30 (P2D3430)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3230)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3434)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.XL)
- Mcr Safety Arc Flash and Flame Resistant Clothing