Shop All Flame Resistant & Arc Flash Pants
Mcr Safety
FR Pants, Blue, 46/32
Mfr # P2D4632
Zoro # G701985276
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Univeral
- Material Trade Name Spandex
- Inseam 32 in
- Fabric Weight 10.5 oz
- Maximum Waist Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # P2D4632
- Zoro # G701985276
- UPC # 45143842100
- Country of Origin Pakistan
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Univeral |
Maximum Waist Size | 46 in |
Minimum Waist Size | 40 in |
Womens Size | 0 |
Details
Item | FR Pants |
Material Trade Name | Spandex |
Inseam | 32 in |
Fabric Weight | 10.5 oz |
Color | Blue |
Gender | Unisex |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
High-Visibility | No |
Jean Wash | Dark |
Pant Type | Jeans |
Pant Fit | Classic Fit |
Arc Flash PPE Category | 2 |
Insulated for Cold Conditions | No |
ANSI Class | Not Rated |
ATPV Rating | 13 cal/sq cm |
Leg Fit | Straight Leg |
Waist Rise | Mid Rise |
Description
ATPV Rating 13 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 10.5 oz, Gender Unisex, Inseam 32 in, Insulated for Cold Conditions No, FR Pants, Jean Wash Dark, Leg Fit Straight Leg, Material Trade Name Spandex, Maximum Waist Size 46 in, Minimum Waist Size 40 in, Pant Fit Classic Fit, Pant Type Jeans, Size Univeral, Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified, High-Visibility No, Waist Rise Mid Rise, Womens Size 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, Lime, 2 In. D (3405)
- KYORENE PRO 18g Gray Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-830 (M))
- SE-KURE Indoor Wide View Domevex Z Bkt, 24 (SCVI-24Z-5DP)
- MANCOMM Safety Poster, 16" H, 12" W (31P-017-02)
- MCR SAFETY FR Pants, Tan, 42/32 (PT2T4232)
- MCR SAFETY FR Pants, 13 cal/sq cm, Blue (P2D3230)
- MCR SAFETY FR Pants, Tan, 30/30 (PT2T3030)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3836)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3232)
- MCR SAFETY FR Pants, Tan, 32/30 (PT2T3230)
- NATIONAL SAFETY APPAREL National Safety Apparel Flame Resistant Control 2.0 Long Underwear, S, Navy (U52FKSRSM)
- Mcr Safety Workwear and Protective Clothing