Shop All Flame Resistant & Arc Flash Pants
Mcr Safety
FR Pants, Blue, 40/30
Mfr # P2D4030
Zoro # G701985290
$74.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Univeral
- Material Trade Name Spandex
- Fabric Weight 10.5 oz
- Maximum Waist Size 40 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # P2D4030
- Zoro # G701985290
- UPC # 45143833559
- Country of Origin Pakistan
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Univeral |
Maximum Waist Size | 40 in |
Minimum Waist Size | 38 in |
Womens Size | 0 |
Description
ATPV Rating 13 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 10.5 oz, Features Lightweight and Stretchable Blend, Woven Fabric Type, Zipper Front, Gender Unisex, Inseam 30 in, Insulated for Cold Conditions No, FR Pants, Jean Wash Dark, Leg Fit Straight Leg, Material Trade Name Spandex, Maximum Waist Size 40 in, Minimum Waist Size 38 in, Number of Pockets 5, Pant Fit Classic Fit, Pant Type Jeans, Size Univeral
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Respirator Filter, Cartridge/Filter, 60923 (51138-46467)
- MUTUAL INDUSTRIES 3X500 Reinforced Caution 8Pk (17776-41-3000)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XXL (TRX500-XXL)
- BILCO CO Bilco® RL2-E Rail System for 36"x36" Roof Hatch (RL2-E)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3234)
- MCR SAFETY FR Pants, 13 cal/sq cm, Blue (P2D3230)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3430)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3634)
- MCR SAFETY FR Pants, Tan, 40/30 (PT2T4030)
- MCR SAFETY FR Pants, Tan, 30/30 (PT2T3030)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 34)
- Mcr Safety Workwear and Protective Clothing