Shop All Flame Resistant & Arc Flash Pants
Mcr Safety
FR Pants, Blue, 30/38
Mfr # P2D3038
Zoro # G401985064
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Univeral
- Material Trade Name Spandex
- Fabric Weight 10.5 oz
- Maximum Waist Size 30 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # P2D3038
- Zoro # G401985064
- UPC # 45143842315
- Country of Origin Pakistan
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Univeral |
Maximum Waist Size | 30 in |
Womens Size | 0 |
Minimum Waist Size | 30 in |
Details
Item | FR Pants |
Material Trade Name | Spandex |
Inseam | 38 in |
Fabric Weight | 10.5 oz |
Color | Blue |
Gender | Unisex |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Leg Fit | Straight Leg |
ANSI Class | Not Rated |
Insulated for Cold Conditions | No |
Waist Rise | Mid Rise |
High-Visibility | No |
Pant Fit | Classic Fit |
Jean Wash | Dark |
Pant Type | Jeans |
Arc Flash PPE Category | 2 |
ATPV Rating | 13 cal/sq cm |
Description
ATPV Rating 13 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 10.5 oz, Gender Unisex, Inseam 38 in, Insulated for Cold Conditions No, FR Pants, Jean Wash Dark, Leg Fit Straight Leg, Material Trade Name Spandex, Maximum Waist Size 30 in, Minimum Waist Size 30 in, Pant Fit Classic Fit, Pant Type Jeans, Size Univeral, Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified, High-Visibility No, Waist Rise Mid Rise, Womens Size 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Exit Sign, 11.81 in W, 7.25 in H, Thermoplastic (67/101)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 10, PR (21402WT 10)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS280-2X)
- BEST SANITIZERS Replacement Shoe Brush (USP20033)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3232)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3832)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3634)
- MCR SAFETY FR Pants, Tan, 32/30 (PT2T3230)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3634)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N2832)
- PROPPER Mens Tactical Pant, Gray, 36 x 30 In (F52525002036X30)
- Mcr Safety Flame Resistant & Arc Flash Pants