Shop All Flame Resistant & Arc Flash Pants
Mcr Safety
FR Pants, 8.6 cal/sq cm, Tan
Mfr # PT2T3832
Zoro # G901985304
product price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Univeral
- Material Trade Name ( 7 oz )
- Fabric Weight 7 oz
- Maximum Waist Size 38 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PT2T3832
- Zoro # G901985304
- UPC # 45143763429
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Univeral |
Maximum Waist Size | 38 in |
Minimum Waist Size | 38 in |
Womens Size | 0 |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Color Tan, Fabric Weight 7 oz, Features Pleated Knees, Reinforced and Pleated Knees for Easier Bending, Stooping and Climbing, Zippered Fly Front, Gender Unisex, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, FR Pants, Leg Fit Straight Leg, Maximum Waist Size 38 in, Minimum Waist Size 38 in, Number of Pockets 6, Pant Fit Classic Fit, Pant Type Work Pant, Size Univeral
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Lined Grain Goatskin 1-Finger Mitt, X-Large (50-9-5011-XL)
- FLO N GO Portable Fuel Container (06792)
- BRADY Pipe Marker, Air, Blue, 3/4 to 2-3/8 In (7006-4)
- PYRAMEX Safety Vest, Hi-Vis, Orange, XL (RVZ2420XL)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3836)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T5032)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3234)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3430)
- MCR SAFETY FR Pants, Blue, 34/36 (P2D3436)
- MCR SAFETY FR Pants, 13 cal/sq cm, Blue (P2D3230)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- Mcr Safety Workwear and Protective Clothing