Shop All Flame Resistant & Arc Flash Pants
Mcr Safety
FR Pants, 8.6 cal/sq cm, Navy Blue
Mfr # PT2N4028
Zoro # G001985174
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Univeral
- Material Trade Name ( 7 oz )
- Inseam 28 in
- Fabric Weight 7 oz
- Maximum Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PT2N4028
- Zoro # G001985174
- UPC # 45143765164
- Country of Origin Guatemala
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | Univeral |
Maximum Waist Size | 40 in |
Womens Size | 0 |
Minimum Waist Size | 40 in |
Details
Item | FR Pants |
Material Trade Name | ( 7 oz ) |
Inseam | 28 in |
Fabric Weight | 7 oz |
Color | Navy Blue |
Gender | Unisex |
Standards | ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Waist Rise | Mid Rise |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Pant Fit | Classic Fit |
ANSI Class | Not Rated |
ATPV Rating | 8.6 cal/sq cm |
High-Visibility | No |
Pant Type | Work Pant |
Arc Flash PPE Category | 2 |
Includes Cargo Pocket | Yes |
Stitching Material | Nylon |
Description
ATPV Rating 8.6 cal/sq cm, Arc Flash PPE Category 2, Color Navy Blue, Fabric Weight 7 oz, Gender Unisex, Inseam 28 in, Insulated for Cold Conditions No, FR Pants, Leg Fit Straight Leg, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Pant Fit Classic Fit, Pant Type Work Pant, Size Univeral, Standards ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified, Stitching Material Nylon, High-Visibility No, Waist Rise Mid Rise, Womens Size 0, Includes Cargo Pocket Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXS)
- PORTWEST PVC Coated Rain Suit, XXXL (L440)
- CARHARTT Relaxed Fit Heavyweight Short-Sleeve Outdoors Graphic T-Shirt, Moonstone, 3XL, TLL (105754-HA93XLTLL)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH10G)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N2832)
- MCR SAFETY FR Pants, Tan, 42/32 (PT2T4232)
- MCR SAFETY FR Pants, Tan, 32/30 (PT2T3230)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T5032)
- MCR SAFETY Leather Welding Chaps 38 Long (38600MW)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3234)
- ARIAT Pants, Straight Leg, Size 35" x "30 (10034625)
- Mcr Safety Workwear and Protective Clothing