Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
FR Long Sleeve Shirt, Navy, L, Regular
Mfr # H1NL
Zoro # G502016377
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Color Navy
- Fabric Weight 7 oz
- ATPV Rating 9.6 cal/sq cm
- Features 100% Cotton FR Interlock Knit Shell, 3 Button Placket Front, Comfortable Raglan Sleeves, Hi-Temperature FR Poly Buttons, Rib Knit Collar and Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # H1NL
- Zoro # G502016377
- UPC # 45143564774
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Large |
Minimum Chest Size | 44 in |
Sleeve Length | 26 in |
Size - Body Type | Regular |
Maximum Chest Size | 46 in |
Sleeve Length Type | Long |
Description
ANSI Class Not Rated, ATPV Rating 9.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Buttons, Color Navy, Fabric Weight 7 oz, Features 100 Percent Cotton FR Interlock Knit Shell, 3 Button Placket Front, Comfortable Raglan Sleeves, Hi-Temperature FR Poly Buttons, Rib Knit Collar and Cuff, FR Long Sleeve Shirt, Material Trade Name Max Comfort(TM), Maximum Chest Size 46 in, Minimum Chest Size 44 in, Moisture-Wicking Yes, Size Large, Size - Body Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots Muck Chore Hi 11M (CHH-000A-BL-110)
- LYLE ADA Handicapped Parking Sign, 24" x 12, T1-6251-HI_12x24 (T1-6251-HI_12x24)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Black, PR (G-EXTIBLK-05-XL)
- RUSOH Reloadable Fire Extinguisher, 3A:40B:C, Dry Chemical, 6 lb (0930001)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS1001X2)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1003L)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1003XL)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXLT)
- MCR SAFETY FR L Sleeve Shirt, Nav Blue, 2XL, Regular (S1NX2)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3)
- ARIAT FR Combat Stretch Patriot Work Shirt, XL (10035420)
- Mcr Safety Flame Resistant & Arc Flash Shirts