Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
FR Long Sleeve Shirt, 9.6 cal/sq cm, Navy
Mfr # H1NXL
Zoro # G302016430
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size X-Large
- Color Navy
- Fabric Weight 7 oz
- ATPV Rating 9.6 cal/sq cm
- Features 100% Cotton FR Interlock Knit Shell, 3 Button Placket Front, Comfortable Raglan Sleeves, Hi-Temperature FR Poly Buttons, Rib Knit Collar and Cuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # H1NXL
- Zoro # G302016430
- UPC # 45143564842
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | X-Large |
Sleeve Length Type | Long |
Minimum Chest Size | 48 in |
Sleeve Length | 26 in |
Size - Body Type | Regular |
Maximum Chest Size | 50 in |
Description
ANSI Class Not Rated, ATPV Rating 9.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Buttons, Color Navy, Fabric Weight 7 oz, Features 100 Percent Cotton FR Interlock Knit Shell, 3 Button Placket Front, Comfortable Raglan Sleeves, Hi-Temperature FR Poly Buttons, Rib Knit Collar and Cuff, FR Long Sleeve Shirt, Material Trade Name Max Comfort(TM), Maximum Chest Size 50 in, Minimum Chest Size 48 in, Moisture-Wicking Yes, Size X-Large, Size - Body Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W810)
- CLC WORK GEAR Kneeling Pad, 18 x 36in, Black, NBR (305)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB26)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves 12-Pair, Gray, Size M (7044-12PR)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXL)
- MCR SAFETY FR L Sleeve Shirt, Nav Blue, 2XL, Regular (S1NX2)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXLT)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1003L)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001LT)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1001XL)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-SM-NR)
- Mcr Safety Flame Resistant & Arc Flash Shirts