Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
FR Long Sleeve Shirt, 9.6 cal/sq cm, Gray
Mfr # H1GX2
Zoro # G302016577
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7 oz
- ATPV Rating 9.6 cal/sq cm
- Features 100% Cotton FR Interlock Knit Shell, 3 Button Placket Front, Hi-Temperature FR Poly Buttons, Rib Knit Collar and Cuff
- Standards ASTM 1930, ASTM 1959, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # H1GX2
- Zoro # G302016577
- UPC # 45143564736
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X-Large |
Sleeve Length | 27 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 9.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Buttons, Color Gray, Fabric Weight 7 oz, Features 100 Percent Cotton FR Interlock Knit Shell, 3 Button Placket Front, Hi-Temperature FR Poly Buttons, Rib Knit Collar and Cuff, FR Long Sleeve Shirt, Material Trade Name Max Comfort(TM), Maximum Chest Size 54 in, Minimum Chest Size 52 in, Moisture-Wicking Yes, Size 2X-Large, Size - Body Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-8/M)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60255)
- LYLE Aluminum Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-NA_10X7)
- FALLTECH SRL, Single Leg, Mini, Carabiner, 6 ft (72706SB1)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1003XL)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3T)
- MCR SAFETY FR L Sleeve Shirt, Nav Blue, 2XL, Regular (S1NX2)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GL)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1001XL)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXLT)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 2XL (FRS160-KHI XXL REG)
- Mcr Safety Flame Resistant & Arc Flash Shirts