Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
FR Long Sleeve Shirt, 9.6 cal/sq cm, Gray
Mfr # H1GS
Zoro # G102016814
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
- Fabric Weight 7 oz
- ATPV Rating 9.6 cal/sq cm
- Features 100% Cotton FR Interlock Knit Shell, 3 Button Placket Front, Hi-Temperature FR Poly Buttons, Rib Knit Collar and Cuff
- Standards ASTM 1930, ASTM 1959, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # H1GS
- Zoro # G102016814
- UPC # 45143564729
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Small |
Maximum Chest Size | 38 in |
Sleeve Length Type | Long |
Minimum Chest Size | 36 in |
Sleeve Length | 24 in |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 9.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Buttons, Color Gray, Fabric Weight 7 oz, Features 100 Percent Cotton FR Interlock Knit Shell, 3 Button Placket Front, Hi-Temperature FR Poly Buttons, Rib Knit Collar and Cuff, FR Long Sleeve Shirt, Material Trade Name Max Comfort(TM), Maximum Chest Size 38 in, Minimum Chest Size 36 in, Moisture-Wicking Yes, Size Small, Size - Body Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black on Clear, Labels/Roll: Continuous (622290)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Medium, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHMD002500)
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD46912)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (FFE-775-XL)
- MCR SAFETY FR Long Sleeve Shirt, 9.6 cal/sq cm, Gray (H1GL)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GXL)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1003XL)
- MCR SAFETY FR L Sleeve Shirt, 10.6 cal/sq cm, N Blue (LST1NL)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS2006X2T)
- ARIAT Flame-Resistant Shirt, Tan, M (10012251)
- Mcr Safety Arc Flash and Flame Resistant Clothing