Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
FR Long Sleeve Shirt, 9.6 cal/sq cm, Gray
Mfr # H1GM
Zoro # G302016119
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Fabric Weight 7 oz
- ATPV Rating 9.6 cal/sq cm
- Features 100% Cotton FR Interlock Knit Shell, 3 Button Placket Front, Hi-Temperature FR Poly Buttons, Rib Knit Collar and Cuff
- Standards ASTM 1930, ASTM 1959, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # H1GM
- Zoro # G302016119
- UPC # 45143564712
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Medium |
Sleeve Length Type | Long |
Minimum Chest Size | 40 in |
Maximum Chest Size | 42 in |
Sleeve Length | 24 1/2 in |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 9.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type Buttons, Color Gray, Fabric Weight 7 oz, Features 100 Percent Cotton FR Interlock Knit Shell, 3 Button Placket Front, Hi-Temperature FR Poly Buttons, Rib Knit Collar and Cuff, FR Long Sleeve Shirt, Material Trade Name Max Comfort(TM), Maximum Chest Size 42 in, Minimum Chest Size 40 in, Moisture-Wicking Yes, Size Medium, Size - Body Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Tactical Glove, M, Black, Leather, PR (ATX95)
- C.H. HANSON Stencil, Handicap Symbol, 39 x 39 In. (70343)
- 3M Dual Airline Back-Mounted Breathing Tube (07148)
- TINGLEY Knee Boots, Gray, 12, Unisex, 16" H, PR (28259)
- MCR SAFETY FR Long Sleeve Shirt, 9.6 cal/sq cm, Gray (H1GL)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Tan (S1TX4)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1002XL)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3T)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS1001X2)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS2006X2T)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- Mcr Safety Workwear and Protective Clothing