Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
FR Long Sleeve Shirt, 8.7 cal/sq cm, Tan
Mfr # S1TX4
Zoro # G402016118
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X-Large
- Color Tan
- Fabric Weight 7 oz
- ATPV Rating 8.7 cal/sq cm
- Features 100% Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # S1TX4
- Zoro # G402016118
- UPC # 45143478576
- Country of Origin Dominican Republic
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4X-Large |
Size - Body Type | Regular |
Sleeve Length | 28 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Sleeve Length Type | Long |
Details
Item | FR Long Sleeve Shirt |
Color | Tan |
Fabric Weight | 7 oz |
ATPV Rating | 8.7 cal/sq cm |
Features | 100% Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams |
Standards | ASTM 1930, ASTM 1959, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified |
Arc Flash PPE Category | 2 |
High-Visibility | No |
Stitching Material | Nomex(R) |
Garment Type | Shirt |
ANSI Class | Not Rated |
Closure Type | Buttons |
Material Trade Name | Max Comfort(TM) |
Gender | Unisex |
Collar Style | Button-Down |
Back Stripe Pattern | None |
Shirt Style | Work Shirt |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Tan, Fabric Weight 7 oz, Features 100 Percent Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams, Closure Type Buttons, Gender Unisex, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Max Comfort(TM), Maximum Chest Size 62 in, Minimum Chest Size 60 in, Size 4X-Large, Sleeve Length 28 in, Sleeve Length Type Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Keep This Area Clean Walk On Sign, WFS70 (WFS70)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size M (SV4WGMM)
- PETZL Sewn Webbing Sling, 59 in, Gray (C40A 150)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (1F115)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NL)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1002XL)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1002L)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GXL)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1001XL)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXL)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-XLT)
- Mcr Safety Workwear and Protective Clothing