Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
FR Long Sleeve Shirt, 10.6 cal/sq cm, Gray
Mfr # LST1GX2
Zoro # G802016428
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 6.5 oz
- ATPV Rating 10.6 cal/sq cm
- Features 100% FR Cotton Fabric, Lightweight
- Standards ASTM 1930 Cert, ASTM 1959 ATPV 10.6 cal/cm2, ASTM F1506 Cert, NFPA 2112-2018 Certified, NFPA 70E-2018 Certified, UL Certified
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # LST1GX2
- Zoro # G802016428
- UPC # 45143835515
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X-Large |
Size - Body Type | Regular |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Sleeve Length Type | Long |
Sleeve Length | 27 in |
Description
ANSI Class Not Rated, ATPV Rating 10.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type None, Color Gray, Fabric Weight 6.5 oz, Features 100 Percent FR Cotton Fabric, Lightweight, FR Long Sleeve Shirt, Maximum Chest Size 54 in, Minimum Chest Size 52 in, Size 2X-Large, Size - Body Type Regular, Standards ASTM 1930 Cert, ASTM 1959 ATPV 10.6 cal/cm2, ASTM F1506 Cert, NFPA 2112-2018 Certified, NFPA 70E-2018 Certified, UL Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, Olefin/Polyester, Blue, PR (G99CRBERXLSH)
- SHOWA 6112PF, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (6112PFXS)
- GLOWEAR BY ERGODYNE Lime 4XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L (9), 100 PK, Beige (69-210)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001L)
- MCR SAFETY FR L Sleeve Shirt, 10.6 cal/sq cm, N Blue (LST1NL)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NL)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1002L)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1003L)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS2006X2T)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, M (10031020)
- Mcr Safety Workwear and Protective Clothing