Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
FR Long Sleeve Shirt, 10.6 cal/sq cm, Gray
Mfr # LST1GM
Zoro # G402016361
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium
- Fabric Weight 6.5 oz
- ATPV Rating 10.6 cal/sq cm
- Features 100% FR Cotton Fabric, Lightweight
- Standards ASTM 1930 Cert, ASTM 1959 ATPV 10.6 cal/cm2, ASTM F1506 Cert, NFPA 2112-2018 Certified, NFPA 70E-2018 Certified, UL Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # LST1GM
- Zoro # G402016361
- UPC # 45143835492
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Medium |
Sleeve Length Type | Long |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Size - Body Type | Regular |
Sleeve Length | 24 1/2 in |
Description
ANSI Class Not Rated, ATPV Rating 10.6 cal/sq cm, Arc Flash PPE Category 2, Closure Type None, Color Gray, Fabric Weight 6.5 oz, Features 100 Percent FR Cotton Fabric, Lightweight, FR Long Sleeve Shirt, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Size Medium, Size - Body Type Regular, Standards ASTM 1930 Cert, ASTM 1959 ATPV 10.6 cal/cm2, ASTM F1506 Cert, NFPA 2112-2018 Certified, NFPA 70E-2018 Certified, UL Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Mask Three Hole Black (0051RBLKOSA)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, L, 34-38" Waist Size (11094)
- PIP Lamp Clip Kit (280-HP1491LCG)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXL)
- MCR SAFETY FR L Sleeve Shirt, Nav Blue, 2XL, Regular (S1NX2)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1003L)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GL)
- MCR SAFETY FR Long Sleeve Shirt, 9.6 cal/sq cm, Gray (H1GL)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1002XL)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, L, Yl/Gy (SLB4HG RG L)
- Mcr Safety Flame Resistant & Arc Flash Shirts