Shop All Flame Resistant & Arc Flash Shirts
Mcr Safety
FR L Sleeve Shirt, Navy Blue, M, Regular
Mfr # S1NM
Zoro # G802016794
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Navy
- Fabric Weight 7 oz
- ATPV Rating 8.7 cal/sq cm
- Features 100% Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # S1NM
- Zoro # G802016794
- UPC # 45143478392
- Country of Origin Dominican Republic
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Medium |
Size - Body Type | Regular |
Sleeve Length | 24 1/2 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Sleeve Length Type | Long |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Navy, Fabric Weight 7 oz, Features 100 Percent Cotton FR Sateen Fabric, Extended Back Tail to Stay Tucked In, Two Needle Top Stitching on Major Seams, Closure Type Buttons, Gender Men's, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name MaxComfort(TM), Maximum Chest Size 42 in, Minimum Chest Size 40 in, Size Medium, Sleeve Length 24 1/2 in, Sleeve Length Type Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- JJ KELLER Notice, Non-Potable Water, OSHA Sign, 8001147 (8001147)
- ZORO SELECT Danger Tag, 5-3/4 x 3-1/4, PK25 (43Z341)
- KISHIGO S-M, Lime, Class 3 & Class E, Rainwear Set (RW110-S-M)
- MCR SAFETY Flame-Resistant Collared Shirt, XL Size (SBS1001XL)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GXL)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001LT)
- MCR SAFETY FR L Sleeve Shirt, F Lime, XL, Tall (S1CL3LXLT)
- MCR SAFETY Flame-Resistant Collared Shirt, 4XL Size (SBS1002X4T)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS1001X2)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- Mcr Safety Arc Flash and Flame Resistant Clothing